Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nano Pro MT

Model # :WBB3259196

MPN #: NDTCS400NXD

Nano Pro MT® Calcium Sulfonate #2 Grease, GCLB Rated, 400 lb. Drum

Product Description
Nano NXD Grease crushes traditional lithium complex greases in the toughest environments-think saltwater-soaked truck drive-trains, plant conveyors, drilling rigs, pumps, logging, hauling and any equipment that needs to fight heat and corrosion head-on under heavy loads especially in the wet.

Features:
  • Superior Water Resistance: Performs in wet or semi-aqueous environments, such as rain and road salt soaked drive-trains and saltwater marine equipment
  • Wide Operating Range: Effective from -10°F to +500°F (-23°C to +260°C), ensuring reliable performance across extreme temperatures. (dropping point 600°F+)
  • Exceptional Protection: Delivers superior friction, rust, and corrosion protection, even in harsh conditions
  • Protects Against Thermal and Chemical Degradation: Stays tough under high heat and harsh conditions, preventing breakdown and wear-ensuring your equipment and seals keep running longer, no excuses
  • Longer Maintenance Intervals: Reduces maintenance cycles by maintaining consistency and performance over extended periods, does not degrade or swell seals
  • Doesn't wash out: Its Tacky and stays put
Versatile Use: Perfect for pumps, winches, trailer fifth wheels, wheel bearings, landing gear, logging and other heavy equipment, marine environments.

PRICE
$3,295.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height35 in
Size400 lbs
Diameter23 in

Product Details

TypeGrease
Lubricant TypeCalcium Sulfonate Grease
Size TypeDrum
NLGI Grade2
Package Quantity1
Manufacturers Part NumberNDTCS400NXD
BrandNano Pro MT