Super Lube Silicone Lubricating Grease W/ PTFE, 14.1 oz. Cartridge - 92150 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
14.1 oz cartridge Super Lube® Silicone Lubricating Grease with PTFE
Silicone Lubricating Grease with Syncolon® (PTFE) has a wider operating range than petroleum based lubricants; excellent water protection and moisture barrier. Use on Plastic gears, plastic threads, as a damping medium for Dash Pots, lubricate O-Rings, electrical motor bearings and rubber components. Silicone Lubricating Grease withstands temperatures from -40F to 500F. 14.1 oz cartridge Super Lube® Silicone Lubricating Grease with PTFE
Silicone Lubricating Grease with Syncolon® (PTFE) has a wider operating range than petroleum based lubricants; excellent water protection and moisture barrier. Use on Plastic gears, plastic threads, as a damping medium for Dash Pots, lubricate O-Rings, electrical motor bearings and rubber components. Silicone Lubricating Grease withstands temperatures from -40F to 500F. 14.1 oz cartridge Super Lube® Silicone Lubricating Grease with PTFE
PRICE
$443.40 Sold in packages of 12 / $36.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 9-1/4 in |
| Size | 14.1 oz |
| Diameter | 2-1/4 in |
Product Details
| Lubricant Type | Silicone |
| Size Type | Cartridge |
| NLGI Grade | 2 |
| Package Quantity | 12 |
| Description | Silicone Lubricating Grease w/ PTFE |
| Manufacturers Part Number | 92150 |
| Brand | SuperLube |