Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SuperLube

Model # :WBB335057

MPN #: 41030

Super Lube Synthetic Grease, 30 Lb. Pail - 41030

Product Description
30 lb pail Super Lube® Synthetic Grease

Super Lube® Grease is a patented synthetic NLGI grade 2 heavy-duty, multipurpose lubricant with PTFE. Synthetic base fluids and the addition of PTFE micro powders combine to form a premium lubricant that provides longer life protection against friction, wear, rust and corrosion. Machinery lasts longer, downtime is reduced, and productivity is increased. Super Lube® is compatible with most other lubricants and will not run, drip, evaporate or form gummy deposits, and will not melt or separate. 30 lb pail Super Lube® Synthetic Grease

PRICE
$734.99

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height14 in
Size30 lbs
Diameter12 in

Product Details

Lubricant TypeSynthetic
Size TypePail
NLGI Grade2
Package Quantity1
DescriptionSynthetic Grease
Manufacturers Part Number41030
BrandSuperLube