14" Shelf Bracket for Slatwall - Satin Nickel - Pkg Qty 48
Write a Review
|
Questions & Answers (0)
Product Description
14" shelf bracket for slatwall in satin nickel finish.
PRICE
$312.00 Sold in packages of 48 / $6.50 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 1 in |
| Height | 2 in |
| Weight | 0.6 lbs |
Product Details
| Type | Bracket |
| Class | Slatwall Accessories |
| Finish | Satin Nickel |
| Material | Steel |
| Manufacturers Part Number | BQSW14KBSN |
| Brand | Econoco |
Warranty
| Warranty | 1 yr |