14" Thin Line Tap-In Shelf Bracket - Chrome - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
For use with heavy duty .125" thick recessed standards only. Also accepts snap-on attachments.
PRICE
$112.50 Sold in packages of 25 / $4.50 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
Product Details
| Style | Single Tooth |
| Type | Shelf Bracket |
| Class | Imperial Line |
| Finish | Chrome |
| Line | Brackets |
| Package Quantity | 25 |
| Manufacturers Part Number | SMG/14 |
| Brand | Econoco |