Acrylic Clear Shoe Shelf For Slatwall Panel, 4" x 10" - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Acrylic Slatwell Shelves, Trays And Bins are made of impact resistant clear acrylic multipolymer material for long lasting clarity, durability and dependability.
PRICE
$67.00 Sold in packages of 50 / $1.34 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 10 in |
Product Details
| Material | Acrylic |
| Line | Slatwall |
| Color | Clear |
| Manufacturers Part Number | SP/SS |
| Brand | Amko Displays |