Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vega

Model # :WBB3207158

MPN #: BF14

Vega #14 Slotted Bit Finder (14-16) x 3-3/4", S2 Steel, Gunmetal Gray

Product Description
Features:
  • Made from S2 modified shock resistant steel for professional performance and durability
  • Proprietary precision CNC machined tips for excellent fit in fastener recess
  • Finder sleeve prevents bit from slipping out of the screw while driving it


PRICE
$20.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-3/4
Size0.055 x 0.457 in

Product Details

TypeBit Finder
Drive1/4
FinishGunmetal Gray
MaterialS2 Steel
Package Quantity1
DescriptionSlotted Bit Finder
Shank TypeHex
Manufacturers Part NumberBF14
Tip TypeSlotted
BrandVega