1/4 Turn Angle Supply Stop Valve, Chrome Plated, 5/8" OD Comp x 1/4" OD Comp
Kissler 1/4 Turn Angle Stop, Chrome Plated, 1/2" FIP x 1/4" OD Comp - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$117.50 Sold in packages of 10 / $11.75 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/2” F.I.P. x 1/4” Comp. |
Product Details
| Type | Angle Stop |
| Material | Brass |
| Package Quantity | 10 |
| Description | Turn Angle Stop |
| Color | Silver |
| Manufacturers Part Number | 88-9360 |
| For Use With | Ice Maker |
| Brand | Kissler |
Compliance & Certifications
| ADA Compliant | No |