Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AquaMotion

Model # :WBB3121399

MPN #: AMH1K-7ODRN

AquaMotion Hot Water Circulaton Kit for Indoor Tankless Heater

Product Description
AQUA-ON DEMAND™ for TANKLESS HEATER (N) NO TIMER- USE WITH ON DEMAND CONTROL– For up to 100 Ft. of total pipe length and tankless minimum Flow Rate of .4 GPM or less AM7-SUEV1L Stainless Union circulator, Built-In check valve, 1" union with ¾" extended tailpieces with flat for mounting, with 10 ft. line cord, includes the AMK-ODR valve kit with Bypass valve on/off 95°-104°F, hose, Tee. The ODR valve installs on the cold angle stop. AMK-WB On Demand Remote RF Wireless Control with Adjustable Receiver and Cord. -No Wiring Required, up to 5 AMK-WB or AMK-MS or AMK-WS or mixed per Receiver. Meets Title 24 California

PRICE
$769.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cord Length10
Head11 ft
Inlet Connection3/4 MNPT in
Discharge Connection Size3/4 in

Product Details

Horsepower0.025
ColorBlue
Amperage0.6 A
Hertz60 Hz
Gallons per Minute14 gal/min
Voltage120 V
MaterialStainless Steel
Phase1
Package Quantity1
Discharge Connection Type3/4"MNPT
Manufacturers Part NumberAMH1K-7ODRN
Housing MaterialSteel
Shaft Seal MaterialAluminum Oxide Ceramic
BrandAquaMotion

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsNSF 372, c UL us