Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB40587

Global Industrial™ Paper Shopping Bags, 14-1/2"W x 9"D x 16-1/4"H, Kraft, 200/Pack

Product Description
The heavy duty kraft paper shopping bags make packing purchases easy.

Features:
  • Bags have a square bottom that allows them to stand alone for easy packing
  • Reusable and recyclable
  • 200 bags per pack
  • Heavy-duty, kraft bags are extremely durable, reusable and recyclable.
  • Features square bottoms for easy loading and strong, twisted paper handles for comfort when carrying.


PRICE
$279.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
279.95
Buy 3 units - 5 units
269.95Save $10.00 (4%)
Buy 6+ units
259.95Save $20.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-1/2 in
Depth9 in
Height16-1/4 in

Product Details

MaterialPaper
Package Quantity200
DescriptionShopping Bags
ColorBrown
Manufacturers Part NumberB40587
Bag NameTake Out
GradeHeavy Duty
BrandGlobal Industrial
RecyclableYes