Features:
- Square bottoms allow bags to stand alone for convenient packaging
- Twisted paper handles make carrying multiple purchases easy
- Features white interior and french vanilla tinted exterior
Model # :WBB3174585
Weights & Dimensions
| Width | 8 in |
| Depth | 4-1/2 in |
| Height | 10-1/4 in |
| Basis Weight | 60 lbs |
Product Details
| Material | Paper |
| Package Quantity | 250 |
| Color | White |
| Manufacturers Part Number | B3174585 |
| Bag Name | Cub |
| Grade | Standard |
| Brand | Global Industrial |
| Recyclable | Yes |