- Made from S2 modified shock resistant steel for professional performance and durability
- High strength industrial magnet
- C-ring locks around corresponding grooves in bit to firmly hold it in place
Vega 1/4" x 1/4" Magnetic Sq. Dr Bit Holder x 2-5/8", S2 Steel, Gunmetal Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$13.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-5/8 |
| Size | 1/4 in |
Product Details
| Type | Drive Bit Holders |
| Drive | 1/4 |
| Finish | Gunmetal Gray |
| Material | S2 Steel |
| Package Quantity | 1 |
| Description | Magnetic Square Drive Bit Holder |
| Shank Type | Square |
| Manufacturers Part Number | M1HC416SK2 |
| Tip Type | Standard Hex |
| Brand | Vega |