Pack of 2 Stainless Steel Brushes for outdoor hard surfaces like concrete or stone. For use with Karcher SG1 Gum Remover.
Karcher Stainless Steel Brushes For SG1 BP Gum Remover, Black, 2 Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$65.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3 in |
Product Details
| Type | Scrub Brush |
| Material | Stainless Steel |
| Package Quantity | 2 |
| Color | Silver |
| Manufacturers Part Number | 8.642-880.0 |
| For Use With | Karcher SG1 Gum Remover |
| Brand | Karcher |