Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB3169930

MPN #: WL9-11117

Wilton® 140 Series C-Clamp Kit, 2" - 8" Jaw Opening, 1-1/8" to 3-1/4" Throat Depth, Pack of 10

Product Description
Wilton® 140 Series Carriage C-Clamps are ideal for light industrial, woodworking and repair applications. They feature clamping pressure up to 1700 lbs, a black oxide coating, oscillating head, and sliding cross pin handle.

PRICE
$179.99

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-3/16 in
Height2-3/8 in
Throat Depth1-1/8 to 3-1/4 in
Size2 - 8 in
Max Opening Capacity2 - 8 in
Max Opening Size2-8"

Product Details

TypeC-Clamp Set
DescriptionC-Clamp Kit
Manufacturers Part NumberWL9-11117
BrandWilton