Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB503728

MPN #: WL9-14798

Wilton WL9-14798 Model 812 1-1/8-12" Opening 3-7/8" Throat Depth 800 Series Drop Forged C-Clamp

Product Description
Wilton 800 Series C-clamps are a smart value alternative for clamping applications that don't require as much throat depth or clamping pressure as a 400 series clamp. Each is drop forged and features replaceable Perma-Pads and spindles.

Features:

  • Drop-forged, regular-duty with standard-throat depth
  • A value alternative for clamping, not requiring as much throat depth or clamping pressure as a 400 series clamp
  • Equipped with Wilton Perma-Pads® and a precision-cut, single-lead acme thread
  • V grooved anvil allows secure holding of all materials including rounds, squares and flats.
PRICE
$229.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20.9 in
Width10.2 in
Height1.6 in
Throat Depth3-7/8 in
Min Opening Size1-1/8"
Size1-1/8 - 12 in
Spindle Diameter¾ in
Net Weight14.9
Max Opening Capacity1 1/8 - 12 " in
Max Opening Size12"

Product Details

TypeDrop Forged
Spindle Assembly Number1700630
DescriptionC-Clamp
Manufacturers Part NumberWL9-14798
Nominal Clamp Pressure8,000
BrandWilton

Compliance & Certifications

CertificationsCSA Certified