Pac Strapping® #1400 Smooth Polyester Strapping, Full Skid, 5/8"W x 4000'L, Green, Pack of 28
Write a Review
|
Questions & Answers (0)
Product Description
5/8" wide x 0.035" thick Smooth Polyester Strapping for use with seals or battery tools, 1,400# Break Strength, 4,000' per coil on a 16" diameter x 6" wide core, Full Pallet of 28 coils. Polyester Strapping combines the strength of steel strapping with the safety and economy of plastic to maximize performance. The result is a more secure load at a lower cost with improved safety compared to other strapping alternatives.
PRICE
$3,465.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4000 ft |
| Thickness | 0.035 in |
| Strap Width | 5/8 in |
| Core Size | 16 x 6 in |
Product Details
| Break Strength | 1400 lb/in |
| Material | Polyester |
| Package Quantity | 1 |
| Color | Green |
| Manufacturers Part Number | 5835146G40W-AAR-PLT |
| For Use With | Seals/Battery Tools |
| Brand | Pac Strapping |
| Recyclable | Yes |