Pac Strapping® Steel Strapping Waxed, 5/8"W x 0.023" Thick, Black
Write a Review
|
Questions & Answers (0)
Product Description
5/8" wide x 0.023" thick Regular-duty Steel Strapping for use with seals or pneumatic tools, 1,690# Break Strength, 2,046' per coil on a 16" diameter x 3" wide core. Made from the highest quality cold-rolled steel our regular duty steel strapping can be used in a number of different industries.
PRICE
$309.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2046 ft |
| Thickness | 0.023 in |
| Strap Width | 5/8 in |
| Core Size | 16 x 3 in |
Product Details
| Break Strength | 1690 lb/in |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 5/8X.023 ST-VS |
| For Use With | Seals/Pneumatic Tools |
| Brand | Pac Strapping |
| Recyclable | Yes |