Durham Mfg.® Standard Workbench W/ Shelf & Steel Square Edge, 48"W x 36"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The top is 1/4" thick steel plate welded to 3" channel frame while legs are 3" x 3" x 3/16" solid steel angle iron. All units are 36" deep and work surface is 34" above the floor. All models include a 29-1/4" deep shelf which sits 10" above the floor. Unit ships fully assembled ready for use. Optional roller bearing drawer (sold separately) attaches easily to underside of work surface using pre-drilled holes and drawer includes recessed handle, a lock and 2 keys. This unit has durable gray powder coat finish, and a 34" height overall.
PRICE
$655.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 36 in |
| Height | 34 in |
| Weight Capacity | 14000 lbs |
| Top Thickness | 3/16 in |
| Nominal Height | 34 in |
Product Details
| Assembly Required | No |
| Power | No |
| Type | Open Base Workbench |
| Color | Gray |
| Number of Drawers | -- |
| Duty Rating | Extra Heavy Duty |
| Edge Type | Square |
| Leg Style | Square Tubular Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 1 |
| Construction Type | All-Welded |
| Leg Type | Fixed |
| Manufacturers Part Number | HWB-3648-95 |
| Primary Use | Manufacturing Facilities |
| Top Material | Steel |
| Brand | Durham Mfg. |