IDEM 140003 Rope Kit-Galvanized, 15M, Galvanized
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | Plastic packaging, depends on order in |
| Cable Length | 15M |
Product Details
| Type | Rope Kit |
| Material | Galvanized Steel |
| Description | Rope Kit - Galvanized |
| Color | Red |
| Manufacturers Part Number | 140003 |
| Brand | Idem |
Related Products
IDEM 142026 GLS Replacement Lid, 10"L x 5"W x 4"HDie Cast, Yellow The GLS is a General/Standard Duty robust die-cast Safety Rope Pull Switch designed to protect conveyor lengths where protection is required up to 80m using two switches or up to 60m using a single switch. They provide a reliable general purpose safety solution For conveyors and offer a choice of fittings depending upon the application. They can be supplied with a mushroom type Emergency Stop button which can be fitted to the side of the switch to offer an extra traditional Emergency Stop function close to the switch, or ...
The GLS-SS is General Duty Safety Rope Pull Switch designed to protect long conveyor lengths up to 100m. The Stainless Steel 316 housings are designed specifically to withstand the harsh environments found in the Food and Pharmaceutical industries. The fixing holes are under the cover of the switch to prevent food trap areas and will survive chemical and detergent washdown by providing all stainless steel parts and robust IP67 and IP69K sealing by using Integral bellows and gaskets. .
IDEM 142027A GLS Replacement Lid, Die Cast, Yellow The GLS is a General/Standard Duty robust die-cast Safety Rope Pull Switch designed to protect conveyor lengths where protection is required up to 80m using two switches or up to 60m using a single switch. They provide a reliable general purpose safety solution For conveyors and offer a choice of fittings depending upon the application. They can be supplied with a mushroom type Emergency Stop button which can be fitted to the side of the switch to offer an extra traditional Emergency Stop function close to the switch, or can be fitted ...
IDEM 141013B GLH Replacement Lid, 110/120v ac., Die Cast, Yellow The GLHL/R is a robust die-cast Heavy Duty Safety Rope Pull Switch designed to protect long conveyor lengths where protection is required up to 125m using two switches or up to 100m using a single switch. The die-cast housings are robust to survive indoor or outdoor use. A bi-color LED ensures switch status can be seen easily from a distance. They have 4NC 2NO contacts to ensure flexibility with all modern control applications and optional Explosion Proof contact blocks are available. They can be used to complement the GLHD ...
IDEM 144041A GLS-SS Replacement Lid, LED, 24v, 10"L x 5"W x 4"H, SS The GLS-SS is General Duty Safety Rope Pull Switch designed to protect long conveyor lengths up to 100m. The Stainless Steel 316 housings are designed specifically to withstand the harsh environments found in the Food and Pharmaceutical industries. The fixing holes are under the cover of the switch to prevent food trap areas and will survive chemical and detergent washdown by providing all stainless steel parts and robust IP67 and IP69K sealing by using Integral bellows and gaskets. .