IDEM 140010 Rope Kit-SS, 5M, SS
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | Plastic packaging, depends on order in |
| Cable Length | 5M |
Product Details
| Type | Rope Kit |
| Material | Stainless Steel |
| Description | Rope Kit - SS |
| Color | Red |
| Manufacturers Part Number | 140010 |
| Brand | Idem |
Related Products
The GLS-SS is General Duty Safety Rope Pull Switch designed to protect long conveyor lengths up to 100m. The Stainless Steel 316 housings are designed specifically to withstand the harsh environments found in the Food and Pharmaceutical industries. The fixing holes are under the cover of the switch to prevent food trap areas and will survive chemical and detergent washdown by providing all stainless steel parts and robust IP67 and IP69K sealing by using Integral bellows and gaskets. .
The GLS-SS is General Duty Safety Rope Pull Switch designed to protect long conveyor lengths up to 100m. The Stainless Steel 316 housings are designed specifically to withstand the harsh environments found in the Food and Pharmaceutical industries. The fixing holes are under the cover of the switch to prevent food trap areas and will survive chemical and detergent washdown by providing all stainless steel parts and robust IP67 and IP69K sealing by using Integral bellows and gaskets. .
IDEM 144008B GLS-SS Rope Pull Switch W/LED, 3NC 1NO, 110/120v, SS The GLS-SS is General Duty Safety Rope Pull Switch designed to protect long conveyor lengths up to 100m. The Stainless Steel 316 housings are designed specifically to withstand the harsh environments found in the Food and Pharmaceutical industries. The fixing holes are under the cover of the switch to prevent food trap areas and will survive chemical and detergent washdown by providing all stainless steel parts and robust IP67 and IP69K sealing by using Integral bellows and gaskets. .
IDEM 144041A GLS-SS Replacement Lid, LED, 24v, 10"L x 5"W x 4"H, SS The GLS-SS is General Duty Safety Rope Pull Switch designed to protect long conveyor lengths up to 100m. The Stainless Steel 316 housings are designed specifically to withstand the harsh environments found in the Food and Pharmaceutical industries. The fixing holes are under the cover of the switch to prevent food trap areas and will survive chemical and detergent washdown by providing all stainless steel parts and robust IP67 and IP69K sealing by using Integral bellows and gaskets. .
The GLS-SS is General Duty Safety Rope Pull Switch designed to protect long conveyor lengths up to 100m. The Stainless Steel 316 housings are designed specifically to withstand the harsh environments found in the Food and Pharmaceutical industries. The fixing holes are under the cover of the switch to prevent food trap areas and will survive chemical and detergent washdown by providing all stainless steel parts and robust IP67 and IP69K sealing by using Integral bellows and gaskets. .