IDEM 140007 Rope Kit-Galvanized, 80M, Galvanized
Write a Review
Questions & Answers (0)
IDEM 140007 Rope Kit - Galvanized, 80M.
Specifications
Weights & Dimensions
| Length | Plastic packaging, depends on order in |
| Cable Length | 80M |
Product Details
| Type | Rope Kit |
| Material | Galvanized |
| Description | Rope Kit - Galvanized |
| Color | Red |
| Manufacturers Part Number | 140007 |
| Brand | Idem |
Related Products
IDEM 142026 GLS Replacement Lid, 10"L x 5"W x 4"HDie Cast, Yellow The GLS is a General/Standard Duty robust die-cast Safety Rope Pull Switch designed to protect conveyor lengths where protection is required up to 80m using two switches or up to 60m using a single switch. They provide a reliable general purpose safety solution For conveyors and offer a choice of fittings depending upon the application. They can be supplied with a mushroom type Emergency Stop button which can be fitted to the side of the switch to offer an extra traditional Emergency Stop function close to the switch, or ...
The Werner Temporary Rope Horizontal Lifeline systems provide a complete HLL system in a convenient backpack. The L120030 30-foot 2-Man Rope Horizontal Lifeline is a kernmantle synthetic rope lifeline equipped with rope adjustment, tensioner, and snap hook end connection for quick and easy installation. The inline energy absorber ensures consistent safety performance in the event of a fall. Up to 2 users can connect to the provided O-rings with a self-retracting lifeline or shock absorbing lanyard. Lifeline tension can be achieved with the included rope adjuster.
The GLS-SS is General Duty Safety Rope Pull Switch designed to protect long conveyor lengths up to 100m. The Stainless Steel 316 housings are designed specifically to withstand the harsh environments found in the Food and Pharmaceutical industries. The fixing holes are under the cover of the switch to prevent food trap areas and will survive chemical and detergent washdown by providing all stainless steel parts and robust IP67 and IP69K sealing by using Integral bellows and gaskets. .
Features: OSHA Compliant: Certified to ANSI Z359.18, CSA Z259.15, Z259.18 Standards Tripod: 7 ft. with unique pulley system - assembly above the head allows the operator increased head room over traditional pulley systems Tripod Legs: features adjustable aluminum legs complete with swivel steel feet, safety chain and non-slip rubber bases Pulley System: situates the wire rope cable directly over the center point of the tripod for superior perfect operator balance / Man Winch: features 65 ft. galvanized cable with swivel hook Weight Capacity: 310 lbs (combined weight of person, tools, ...
IDEM 141013B GLH Replacement Lid, 110/120v ac., Die Cast, Yellow The GLHL/R is a robust die-cast Heavy Duty Safety Rope Pull Switch designed to protect long conveyor lengths where protection is required up to 125m using two switches or up to 100m using a single switch. The die-cast housings are robust to survive indoor or outdoor use. A bi-color LED ensures switch status can be seen easily from a distance. They have 4NC 2NO contacts to ensure flexibility with all modern control applications and optional Explosion Proof contact blocks are available. They can be used to complement the GLHD ...