IDEM 140017 Rope Kit-SS, 100M, SS
Write a Review
Questions & Answers (0)
IDEM 140017 Rope Kit - SS, 100M.
Specifications
Weights & Dimensions
| Length | Plastic packaging, depends on order in |
| Cable Length | 100M |
Product Details
| Type | Rope Kit |
| Material | Stainless Steel |
| Description | Rope Kit - SS |
| Color | Red |
| Manufacturers Part Number | 140017 |
| Brand | Idem |
Related Products
IDEM 142026 GLS Replacement Lid, 10"L x 5"W x 4"HDie Cast, Yellow The GLS is a General/Standard Duty robust die-cast Safety Rope Pull Switch designed to protect conveyor lengths where protection is required up to 80m using two switches or up to 60m using a single switch. They provide a reliable general purpose safety solution For conveyors and offer a choice of fittings depending upon the application. They can be supplied with a mushroom type Emergency Stop button which can be fitted to the side of the switch to offer an extra traditional Emergency Stop function close to the switch, or ...
The GLS-SS is General Duty Safety Rope Pull Switch designed to protect long conveyor lengths up to 100m. The Stainless Steel 316 housings are designed specifically to withstand the harsh environments found in the Food and Pharmaceutical industries. The fixing holes are under the cover of the switch to prevent food trap areas and will survive chemical and detergent washdown by providing all stainless steel parts and robust IP67 and IP69K sealing by using Integral bellows and gaskets. .
The GLS-SS is General Duty Safety Rope Pull Switch designed to protect long conveyor lengths up to 100m. The Stainless Steel 316 housings are designed specifically to withstand the harsh environments found in the Food and Pharmaceutical industries. The fixing holes are under the cover of the switch to prevent food trap areas and will survive chemical and detergent washdown by providing all stainless steel parts and robust IP67 and IP69K sealing by using Integral bellows and gaskets. .
IDEM 144010B GLS-SS Rope Pull Switch W/LED, 2NC 2NO, 110/120v, SS The GLS-SS is General Duty Safety Rope Pull Switch designed to protect long conveyor lengths up to 100m. The Stainless Steel 316 housings are designed specifically to withstand the harsh environments found in the Food and Pharmaceutical industries. The fixing holes are under the cover of the switch to prevent food trap areas and will survive chemical and detergent washdown by providing all stainless steel parts and robust IP67 and IP69K sealing by using Integral bellows and gaskets. .
IDEM 144008B GLS-SS Rope Pull Switch W/LED, 3NC 1NO, 110/120v, SS The GLS-SS is General Duty Safety Rope Pull Switch designed to protect long conveyor lengths up to 100m. The Stainless Steel 316 housings are designed specifically to withstand the harsh environments found in the Food and Pharmaceutical industries. The fixing holes are under the cover of the switch to prevent food trap areas and will survive chemical and detergent washdown by providing all stainless steel parts and robust IP67 and IP69K sealing by using Integral bellows and gaskets. .