IDEM 140059 Screw Driver, T20.
IDEM 140059 Screw Driver, T20, 8"L x 6"W x 4"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4.10
1
1
Ships in 33 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 6 in |
| Height | 4 in |
| Weight | 1 lbs |
| Cable Length | T20 |
Product Details
| Description | Screw Driver |
| Color | Yellow |
| Manufacturers Part Number | 140059 |
| Conduit | T20 |
| Brand | Idem |