Beta 1208E/RTX Evox Tamper Resistant Torx® Screwdriver with Ergonomic Handle, T20
Write a Review
|
Questions & Answers (0)
Product Description
The 1208E/RTX Evox tamper resistant torx screwdriver series feature ergonomic bi-material handles with an octagonal mid-section to prevent from rolling off the worktop. The chrome-plating free tip allows for perfect screw coupling and is protected from oxidation with phosphate-coating treatment. The style and size of the tip are printed on the round end for quick identification. A hole at the end allows for hanging or attaching a lanyard.
PRICE
$8.30
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/8 |
| Weight | 0.2 |
| Tip Size | T20 in |
Product Details
| Handle | Ergonomic |
| Package Quantity | 1 |
| Description | Evox Tamper Resistant Torx Screwdriver |
| Handle Color Family | Black |
| Manufacturers Part Number | 012081020 |
| Tip Type | Torx |
| Brand | Beta |