IDEM 140105 IDIS-1 Act-Plastic Flexible, 8"L x 4"W x 3"H
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 8 in |
| Width | 4 in |
| Height | 3 in |
| Weight | 1 lbs |
Product Details
| Type | IDIS-1 |
| Material | Plastic |
| Description | IDIS-1 Actuator - Plastic Flexible |
| Color | Red |
| Manufacturers Part Number | 140105 |
| Brand | Idem |
Related Products
IDEM 201005HFH KLP Guard Locking Switch-HFH Act(Std Release), 110v, 1/2NPT, PE IDEM Guard Locking switches are designed to provide robust position interlock detection For moving guards and provide a lock mechanism to keep the guard closed until the hazard has been removed. They are Tongue operated and are designed to fit to the leading edge of sliding or hinged machine guards to provide positively operated switching contacts and provide a tamper resistant, not easily defeatable key mechanism. Depending upon the risk assessment For the application, they can be used independently to provide ...
IDEM's LPF-RFID and SPF-RFID Non Contact Coded switches have been developed to provide and maintain a high level of functional safety whilst providing a very high anti-tamper coded activation. Coding is achieved by using magnetic and radio frequency techniques, both principles need to be satisfied For the switch to operate safely. They will connect to most popular standard Safety Relays to achieve up to PLe/Category 4 to ISO13849-1. They are offered in high specification plastic housings and can be used in almost any environments including areas where high pressure cleaning is a ...
IDEM 203008HF-SS KM Tongue Interlock Switch-HF Act, 3NC 1NO, 1/2NPT, SSHead IDEM KM Interlock switches are designed to provide position interlock detection For medium to heavy duty moving guards. They have robust die-cast housings and are designed to fit to the leading edge of sliding, hinged or lift off machine guards. They provide a Forced disconnect of the safety contacts at the withdrawal of the actuator and have an anti-tamper mechanism. The rotatable heads have dual actuator entry positions to give up to 8 different entry positions. For extra durability, Flexible Actuators and ...
IDEM IDIS-1 Compact Safety Interlock switches are designed to provide position interlock detection For small moving guards. They are designed to fit to the leading edge of sliding, hinged or lift off machine guards. The rugged Stainless Steel actuator profile is designed to match a cam mechanism to provide a positively operated not easily defeatable interlock mechanism. The compact body, 22mm fixing profile and rotatable head make them easy to install where space is restricted. A Plastic Flexible Actuator is available For tight radius guards. Contact blocks are replaceable with optional ...
IDEM 203008F-SS KM Tongue Interlock Switch-Flat Act, 3NC 1NO, 1/2NPT, SSHead IDEM KM Interlock switches are designed to provide position interlock detection For medium to heavy duty moving guards. They have robust die-cast housings and are designed to fit to the leading edge of sliding, hinged or lift off machine guards. They provide a Forced disconnect of the safety contacts at the withdrawal of the actuator and have an anti-tamper mechanism. The rotatable heads have dual actuator entry positions to give up to 8 different entry positions. For extra durability, Flexible Actuators and ...