IDEM 133201 LMR Spare Act, 8"L x 4"W x 3"H, SS
Write a Review
|
Questions & Answers (0)
Product Description
IDEM 133201 LMR Spare Act, 8"L x 4"W x 3"H, SS
IDEM 133201 LMR Spare Actuator.
IDEM 133201 LMR Spare Actuator.
PRICE
$65.11
1
1
Ships in 33 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 4 in |
| Height | 3 in |
| Weight | 1 lbs |
Product Details
| Type | LMR |
| Material | Stainless Steel |
| Description | Spare Actuator |
| Color | Silver |
| Manufacturers Part Number | 133201 |
| Brand | Idem |