IDEM 140111 HFH Act(KP, KM, KLP, KL3-SS, K-SS), 8"L x 4"W x 3"H
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 8 in |
| Width | 4 in |
| Height | 3 in |
| Weight | 1 lbs |
Product Details
| Type | KP, KM, KLP, KL3-SS, K-SS |
| Material | Stainless Steel |
| Description | HFH Actuator |
| Color | Silver |
| Manufacturers Part Number | 140111 |
| Brand | Idem |
Related Products
IDEM 201005HFH KLP Guard Locking Switch-HFH Act(Std Release), 110v, 1/2NPT, PE IDEM Guard Locking switches are designed to provide robust position interlock detection For moving guards and provide a lock mechanism to keep the guard closed until the hazard has been removed. They are Tongue operated and are designed to fit to the leading edge of sliding or hinged machine guards to provide positively operated switching contacts and provide a tamper resistant, not easily defeatable key mechanism. Depending upon the risk assessment For the application, they can be used independently to provide ...
IDEM 202002HF KLM Guard Locking Switch-HF Act(Std Release), 1/2NPT, Die Cast IDEM Guard Locking switches are designed to provide robust position interlock detection For moving guards and provide a lock mechanism to keep the guard closed until the hazard has been removed. They are Tongue operated and are designed to fit to the leading edge of sliding or hinged machine guards to provide positively operated switching contacts and provide a tamper resistant, not easily defeatable key mechanism. Depending upon the risk assessment For the application, they can be used independently to provide ...
IDEM 202005HFH KLM Guard Locking Switch-HFH Act(Std Release), 110v, 1/2NPT, Die Cast IDEM Guard Locking switches are designed to provide robust position interlock detection For moving guards and provide a lock mechanism to keep the guard closed until the hazard has been removed. They are Tongue operated and are designed to fit to the leading edge of sliding or hinged machine guards to provide positively operated switching contacts and provide a tamper resistant, not easily defeatable key mechanism. Depending upon the risk assessment For the application, they can be used independently to ...
IDEM 202002F-SS KLM Guard Locking Switch-Flat Act(Std Release), 1/2NPT, SSHead IDEM Guard Locking switches are designed to provide robust position interlock detection For moving guards and provide a lock mechanism to keep the guard closed until the hazard has been removed. They are Tongue operated and are designed to fit to the leading edge of sliding or hinged machine guards to provide positively operated switching contacts and provide a tamper resistant, not easily defeatable key mechanism. Depending upon the risk assessment For the application, they can be used independently to provide ...
IDEM 202002A-SS KLM Guard Locking Switch-Std Act(Std Release), 24v, 1/2NPT, SSHead IDEM Guard Locking switches are designed to provide robust position interlock detection For moving guards and provide a lock mechanism to keep the guard closed until the hazard has been removed. They are Tongue operated and are designed to fit to the leading edge of sliding or hinged machine guards to provide positively operated switching contacts and provide a tamper resistant, not easily defeatable key mechanism. Depending upon the risk assessment For the application, they can be used independently to ...