Alfa 140DS - Spiral Dough Hook For Hobart V1401, V1401U, 140 Qt. Mixer
Write a Review
|
Questions & Answers (0)
Product Description
Classic hobart mixers are by common agreement the best mixers ever manufactured. Alfa international manufactures the highest quality aftermarket replacement accessories for these mixers available on the market today. This spiral dough hook for the hobart v1401 and v1401u mixers has been manufactured with a close attention to quality and is nsf-approved. Aluminum.
note: spiral dough hooks are recommended for heavy dough batches, like bread or pizza dough. (Not for hobart legacy models, these attachments twist into place.)
note: spiral dough hooks are recommended for heavy dough batches, like bread or pizza dough. (Not for hobart legacy models, these attachments twist into place.)
PRICE
$1,029.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 31 lbs |
Product Details
| Capacity | 140 qt |
| Material | Aluminum |
| Description | Spiral Dough Hook For Hobart V1401, V1401U |
| Manufacturers Part Number | 140DS |
| For Use With | Hobart V1401, V1401U |
| Compatible Part/Model Number | Hobart 295131 |
| Brand | Alfa |
Warranty
| Warranty | 6 mo |
Compliance & Certifications
| Certifications | NSF Certified |