Features:
- Meets all nsf and us government specifications
- True one piece construction for more durability
- Satin finish resists scratches
- Heavy gauge 304 stainless steel (will not discolor product)
Weights & Dimensions
| Weight | 7 lbs |
Product Details
| Capacity | 12 qt |
| Material | Stainless Steel |
| Description | Mixer Bowl For Hobart A120 |
| Manufacturers Part Number | 12VBWL |
| For Use With | Hobart A120 |
| Compatible Part/Model Number | Hobart 295643 |
| Brand | Alfa |
Warranty
| Warranty | 18 mo |
Compliance & Certifications
| Certifications | NSF Certified |