Features:
- 2 speed twin motors, with reverse bowl rotation
- 3 run modes
- Includes stainless steel safety guard, dough hook, kneading bar & bowl
- 208V
- ETL-S Listed
Weights & Dimensions
| Length | 28 in |
| Width | 48 in |
| Height | 56 in |
| Weight | 948 lbs |
Product Details
| Horsepower | 2.7 HP |
| Color | White |
| Hertz | 60 Hz |
| Capacity | 102 qt |
| Voltage | 208 V |
| Includes | Stainless Steel Safety Guard, Dough Hook, Kneading Bar & Bowl |
| Material | Aluminum |
| Phase | 3 |
| Watts | 3700 W |
| Manufacturers Part Number | PSM-60 |
| Brand | Primo |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cETLus, ETL-S |