Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Laguna

Model # :WBB3186286

MPN #: MBAND1412-175

Laguna 14|12 Bandsaw, 13" Resaw Capacity, 1-3/4 HP, 1 Phase, 115V

Product Description
The 14|12 Bandsaw is a 110 Volt saw that feels like a 220. Features include pyramid shaped spine, 1-3/4 HP TEFC Motor, quick release tension, 115 volt outlet and micro polished 21" x 16" table mounted onto oversized Trunnion paired with Aluminum Hi/Low Fence. Solid Cast Wheels are electronically, dynamically balanced & fitted with polyurethane one-piece tires designed to run cooler & last longer than conventional tires. The worm gear & pinion is ultra-smooth and engineered to have minimum flex even when fully extended. This is a trade mark of Laguna, just like the famous ceramic Laguna guides. Double windows allows you to check both tension & tracking while the machine is running.

Features:
  • Laguna Guides
  • 13" Resaw Capacity
  • 4" Dust Port
  • Table Height: 38"
  • Tension Window
  • Tension Indicator
  • Tracking Window
  • Cast Iron Wheels
Specs:
  • Table Tilt Right: 45°
  • Table Tilt Left: 7°
  • Positive Stop: 90°
  • Table Size: 21-1/2" x 16"
  • Rack & Pinion Upper Guide
  • Heavy Duty Cast Trunnion: 8" x 13"
  • Included: 6ft Cord With Plug
  • Plug: NEMA 5-15P
  • Premium Anodized Aluminum Throat Plate
  • Hi/Low Aluminum Fence: 18" x 5-1/2" x 1/2"
  • Dual Voltage Motor: 115/230, Pre-Wired 115 Volt
  • Motor: 14/7 Amp TEFC
  • HP:1-3/4, 115/230V
  • Safety Key
  • Stand Included
  • Blade Length: 115"
  • Min Blade Width: 1/8"
  • Max Blade Width: 3/4"


PRICE
$2,199.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height70-1/4 in
Weight258 lbs
Blade Length115 in
Cutting Capacity13 in
Min Blade Width1/8 in
Cutting Capacity Width3/4 in
Cutting Height13 in
Dust Port Diameter4 in
Max Blade Width3/4 in

Product Details

TypeBandsaw
Horsepower1-3/4 HP
Amperage14 A
Table Tilt7, 45 °
Blade Speed3450 SFPM
StyleCorded
Motor Voltage115 V
Voltage115 V
Phase1
DescriptionBandsaw
Manufacturers Part NumberMBAND1412-175
Motor Horsepower1-3/4 HP
BrandLaguna