DoAll Silencer GP Band Saw Blade, 1"W, .035 thick/gauge, 6-10 TPI
Write a Review
|
Questions & Answers (0)
Product Description
For general purpose sawing of most metals. Features: M42 HSS tooth. Benefits: Wide range of sizes and pitches, strong, wear resistant tooth stays sharp longer. Applications: all metals in tubing, profiles and small solids, best choice for manual/semi-automatic machines and short blade lengths.
PRICE
$79.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Thickness | 1 in |
| Blade Width | 1 in |
Product Details
| Type | Metal Cutting |
| TPI | 6-10 |
| Material | Bi-Metal |
| Manufacturers Part Number | 303-901174.000 |
| Brand | DoAll |