Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Laguna

Model # :WBB3187173

MPN #: 110363

Laguna DXIII DriftMaster Fence System For 14" - 18" Bandsaws

Product Description
Introducing a one-of-a-kind fence system, the all-new DX3 DriftMaster Fence. The DX3 comes equipped with a robust Linear Motion Guide System, which is maneuvered by a Precision Handwheel, allowing for unparalleled accuracy. In addition, the DX3's micro adjustment knob makes for easier and quicker fence drift adjustment that requires no tools to set the fence drift adjustment. Crafted for professionals, this multi-mode fence redefines the resawing experience. Unleash innovation and embrace precision with the DX3 DriftMaster.

Large Fence Support ( 7-1/4" H x 11/16" W x 22-3/4" L)

Features & Benefits
  • Bypass Rack & Pinion for Rapid Adjustments
  • Precision Handwheel Movements for Repeated Incremental Cuts
  • Manual Movements w/Lock
  • Tool-free drift adjustment: Makes drift adjustments quicker and easier for the user
  • Manual fence mode: Used for quickly making standard one-off straight cuts
  • Precision fence mode with handwheel: Allows for precise fence positioning with micro adjustment. Allows for precise repeated cuts
  • Two-piece universal mounting bracket: Mounts easier to a wider range of saws (Laguna or other brands)
  • High/Low fence: Provides better control of taller workpieces in High position. Allows for better guide positioning and safer hand placement for smaller workpieces in Low position
  • Front facing handwheel: Ergonomic positioning of the handwheel makes it easier to use. Handwheel provides easier fence positioning for precise, repeated cuts
  • Linear Guide (Linear motion guide): Provides smoother and more precise fence movements
  • Adjustable measuring scale: Increased work production since a tape measure is not required to set fence
  • Optional Flip Stop (Purchased separately): Provides accurate and repeatable "stopped" cuts for tenons or other joinery
  • Euro-style fence: Can be positioned further forward to allow for wood movement beyond the blade


PRICE
$515.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number110363
TypeFence System
For Use With14"-18" Bandsaws
DescriptionDriftMaster Fence System
BrandLaguna