9686-12 Skirt/Slack Hanger-Snap Grip W/Swivel Hook, 12"L, Break Resistant, Pkg Qty 200
Write a Review
|
Questions & Answers (0)
Product Description
"NAHANCO 9686-12 Skirt/Slack Hanger-Snap Grip W/Swivel Hook, 12""L, Break Resistant, Pkg Qty 200
Plastic VICS Snap Grip Top Hangers - 12"" Break Resistant with Chrome Swivel Hook. Pinch Grip closure to securely hold pants, skirts and shorts. Compliant with all applicable Voluntary Inter industry Commerce Standards (VICS). Also available in black and in 8"", 10"".
"
Plastic VICS Snap Grip Top Hangers - 12"" Break Resistant with Chrome Swivel Hook. Pinch Grip closure to securely hold pants, skirts and shorts. Compliant with all applicable Voluntary Inter industry Commerce Standards (VICS). Also available in black and in 8"", 10"".
"
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
Product Details
| Type | Heavy Weight Skirt and Pants Hanger |
| Material | Plastic |
| Package Quantity | 200 |
| Description | Skirt/Slack Hanger-Snap Grip with Swivel Hook |
| Color | Clear |
| Manufacturers Part Number | 9686-12 |
| Brand | Nahanco |
| Hook Type | Standard Open Hook |
Warranty
| Warranty | 30 days |