1681/8W Skirt/Slack Hanger-Pinch Grip W/Plastic Hook, 8"L, Plastic-WH, Pkg Qty 200
Write a Review
|
Questions & Answers (0)
Product Description
Traditional Plastic Skirt/Slack Hangers - 8" White Plastic Snap Grip and Hook.
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
Product Details
| Type | Heavy Weight Skirt and Pants Hanger |
| Material | Plastic |
| Package Quantity | 200 |
| Description | Skirt/Slack Hanger-Pinch Grip with Plastic Hook |
| Color | White |
| Manufacturers Part Number | 1681/8W |
| Brand | Nahanco |
| Hook Type | Standard Open Hook |
Warranty
| Warranty | 30 days |