IDEM 142018B GLS Rope Pull Switch E Stop/LED, 2NC 1NO, 110/120v ac., Die Cast
Write a Review
|
Questions & Answers (0)
Product Description
The GLS is a General/Standard Duty robust die-cast Safety Rope Pull Switch designed to protect conveyor lengths where protection is required up to 80m using two switches or up to 60m using a single switch. They provide a reliable general purpose safety solution For conveyors and offer a choice of fittings depending upon the application. They can be supplied with a mushroom type Emergency Stop button which can be fitted to the side of the switch to offer an extra traditional Emergency Stop function close to the switch, or can be fitted later after installation without any extra wiring. .
PRICE
$270.84
1
1
Ships in 33 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 5 in |
| Height | 4 in |
| Weight | 2 lbs |
| NPT | 1/2 in |
Product Details
| Type | GLS |
| Color | Yellow |
| Voltage | 110/120 V |
| Material | Die Cast |
| Description | Safety Rope Pull Switch E Stop & LED |
| Circuits | 2NC 1NO |
| Manufacturers Part Number | 142018B |
| Brand | Idem |