IDEM 141056B GLHR Rope Pull Switch W/LED, 4NC 2NO, 110/120v ac., Die Cast
Write a Review
|
Questions & Answers (0)
Product Description
IDEM 141056B GLHR Rope Pull Switch W/LED, 4NC 2NO, 110/120v ac., Die Cast
The GLHL/R is a robust die-cast Heavy Duty Safety Rope Pull Switch designed to protect long conveyor lengths where protection is required up to 125m using two switches or up to 100m using a single switch. The die-cast housings are robust to survive indoor or outdoor use. A bi-color LED ensures switch status can be seen easily from a distance. They have 4NC 2NO contacts to ensure flexibility with all modern control applications and optional Explosion Proof contact blocks are available. They can be used to complement the GLHD versions at each end of the rope span.
The GLHL/R is a robust die-cast Heavy Duty Safety Rope Pull Switch designed to protect long conveyor lengths where protection is required up to 125m using two switches or up to 100m using a single switch. The die-cast housings are robust to survive indoor or outdoor use. A bi-color LED ensures switch status can be seen easily from a distance. They have 4NC 2NO contacts to ensure flexibility with all modern control applications and optional Explosion Proof contact blocks are available. They can be used to complement the GLHD versions at each end of the rope span.
PRICE
$278.78
1
1
Ships in 33 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 6 in |
| Height | 4 in |
| Weight | 3 lbs |
| NPT | 1/2 in |
Product Details
| Type | GLHR |
| Color | Yellow |
| Voltage | 110/120 V |
| Material | Die Cast |
| Description | Safety Rope Pull Switch W/LED |
| Circuits | 4NC 2NO |
| Manufacturers Part Number | 141056B |
| Brand | Idem |