Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carlisle Foodservice

Model # :WBB2950749

MPN #: 4026100

Allpoints 1421402 Handle, Wood, 54", Tapered End For Carlisle Foodservice Products

Product Description
    Material: Wood Handle
  • Length: 54" | 1372 Mm
  • Outer Diameter: 1 1/8" | 29 Mm
  • Type: Tapered End
PRICE
$9.60

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number4026100
TypeBrushes
BrandCarlisle Foodservice