IDEM 142499 GLS-AR Rope Pull Switch, 2NC 1NO, 1/2NPT
Write a Review
|
Questions & Answers (0)
Product Description
Grab Wire Auto-Reset Rope Switches are mounted on machines and sections of plant conveyors to initiate a momentary control signal command from any point along the installed rope length. Pulling the rope causes instant tripping of the control circuit contacts. Ideal For normal stop circuits where manual resetting of the switch is not required. This switch cannot be used in safety applications, it is Only to be used For indication purposes.
PRICE
$239.30
1
1
Ships in 33 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 5 in |
| Height | 4 in |
| Weight | 2 lbs |
| NPT | 1/2 in |
Product Details
| Type | GLS-AR |
| Material | Die Cast |
| Description | Safety Rope Pull Switch |
| Circuits | 2NC 1NO |
| Color | Yellow |
| Manufacturers Part Number | 142499 |
| Brand | Idem |