- Sold at 96" (2.438 meter)
- Works with Steel Roller Track Narrow
80/20® 8' Plastic Roller Guide
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$33.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 |
| Height | 3-1/16 in |
Product Details
| Manufacturers Part Number | R40-GUIDE |
| Type | Roller Guide |
| Material | Polyethylene |
| Brand | 80/20 Inc |