Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2372267

MPN #: 1470

Milton 1470 1/4" FNPT Lock On Air Chuck

Product Description
Milton 1470 1/4" FNPT Lock On Air Chuck

This 1/4" FNPT air chuck locks onto tire valves for hands free inflation. Use this air chuck for servicing off road trucks and heavy equipment equipped with large bore tire valves.

  • 1/4" female national pipe thread
  • Use for off road trucks and heavy duty equipment
  • Maximum of 150 pounds per square inch
PRICE
$65.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-7/8IN
Width2-3/8 in
Depth2.875 in
Height1-3/4 in
Weight0.2 lbs
Connection1/4" FNPT ga

Product Details

MaterialBrass
DescriptionLock On Air Chuck
Manufacturers Part Number1470
Max PSI150 PSI psi
BrandMilton