Mi-T-M® Air Compressor Chuck Deluxe Air Inflator with 12" Hose
Write a Review
|
Questions & Answers (0)
Product Description
The Mi-T-M® AT-3003 Deluxe Air Inflator is a versatile tool for precise tire pressure management. This inflator features a 12-inch hose for convenient reach and a clear gauge displaying pressure from 12 to 120 PSI. Designed for accuracy and ease of use, it allows you to quickly inflate tires to their optimal levels, ensuring improved fuel efficiency, extended tire lifespan, and enhanced safety on the road or at the job site. Its durable construction guarantees reliable performance for all your inflation needs.
PRICE
$62.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Material | Zinc Plated Steel |
| Package Quantity | 1 |
| Description | Deluxe Air Inflator |
| Color | Silver/Pink |
| Manufacturers Part Number | AT-3003 |
| PSI | 120 psi |
| Max PSI | 120 psi |
| Brand | Mi-T-M |