- 3/8" hose inside diameter
- 5/8" hose outside diameter
- Maximum working pressure of 250 pounds per square inch
- Working temperature range of -20 degrees Fahrenheit to 210 degrees Fahrenheit
Milton 1629-250 250' 3/8" ID Push On and Lock Hose
Write a Review
|
Questions & Answers (0)
Product Description
Made of strong, flexible Nitrile with synthetic yarn reinforcement, Milton push on and lock on air hoses resist oil, abrasions and ozone effects. No clamps or ferrules needed, simply cut the hose to desired length and push on fitting. Ideal for automotive paint shops, construction, manufacturing and petrochemical industries, this push on and lock on hose is designed for use with compressed air, water and petroleum based solvents. Measuring at 250' total length, this push on and lock on air hose has a 3/8" ID x 5/8" OD and comes on a handy reel. Has a Maximum working pressure of 250 PSI and a burst pressure of 1,000 PSI.
PRICE
$759.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 250FT |
| Width | 13.625 in |
| Depth | 15 in |
| Height | 13.625 in |
| Weight | 36.2 lbs |
| Connection | 3/8" ID x 250' ga |
Product Details
| Material | Nitrile |
| Description | Push On and Lock Hose |
| Manufacturers Part Number | 1629-250 |
| Max PSI | 250 PSI psi |
| Brand | Milton |