Don-Jo Mfg Floor Stop Brushed Chrome. 1 ea. 5/16-18 x 2 5/8" MS Stud, 1 ea. 1/16-18 x 2 5/8" SMS Stud, 1 ea. #10 x 1" SMS, 1 ea. Plastic Anchor, 1 ea. Lead Expansion Shield.
Don Jo 1471-626 Door Stop, 3-1/8", ANSI L12131, Brushed Chrome - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$479.50 Sold in packages of 10 / $47.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3-1/8 in |
| Base | 2-1/4 in |
| Dimensions | 2-1/5 x 1-1/2 x 3-1/5 in |
Product Details
| Type | Pedestal |
| Interior or Exterior Use | Interior/Exterior |
| Finish | Brushed Chrome |
| Material | Brass |
| Description | Door Stop |
| Package Quantity | 10 |
| Manufacturers Part Number | 1471-626 |
| Brand | Don-Jo |
Warranty
| Warranty | 1 Year Against Manufacturing Defects |
Compliance & Certifications
| ANSI A156.16 | L12131 |
| Certifications | ANSI |