Rockwood Angle Door Stop Hinge Pin Stop, 1-7/8"Dia, Satin Chrome - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
For undercut doors up to 1-1/2", theRockwood 486angle door stop from Assa Abloy is made from steel to ensure its durability and longevity.
PRICE
$170.00 Sold in packages of 10 / $17.00 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Diameter | 1-7/8 in |
Product Details
| Type | Hinge Pin Stop |
| Interior or Exterior Use | Both |
| Package Quantity | 10 |
| Description | Angle Door Stop |
| Color | Satin Chrome |
| Manufacturers Part Number | 486.2C |
| Grade | Standard |
| Brand | Rockwood |
Warranty
| Warranty | 1 yr |