Rockwood Heavy Duty Door Stop, 1-7/8" Dia, Satin Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Rockwood 463-RKW is a heavy duty door stop made of flame resistant high impact bumper. It has a satin stainless steel finish and weighs 0.5 lbs.
PRICE
$77.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Diameter | 1-7/8 in |
Product Details
| Type | Heavy Duty |
| Interior or Exterior Use | Both |
| Package Quantity | 1 |
| Description | Door Stop |
| Color | Satin Chrome |
| Manufacturers Part Number | 463.32D |
| Grade | Heavy Duty |
| Brand | Rockwood |
Warranty
| Warranty | 1 yr |