Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Proto

Model # :WBB944667

MPN #: J99660

Proto J99660 148 Piece Starter Maintenance Tool Set

Product Description
Proto J99660 148 Piece Starter Maintenance Tool Set

Features:
  • 59 - Sockets and Accessories
  • 41 - Wrenches
  • 1 - Striking and Struck Tool
  • 3 - Pliers
  • 30 - Screwdrivers
  • 14 - Miscellaneous Tools
  • 148 pieces
  • 3/8" drive tools.
  • Designed for fastener sizes 1/8" - 1"
  • Tools only


PRICE
$2,039.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight45.3
Drive Size3/8 in

Product Details

TypeMaintenance Starter
Number of Pieces148
Package Quantity1
DescriptionStarter Maintenance Tool Set
Manufacturers Part NumberJ99660
BrandProto