Multi Purpose 6 in 1 tool, Comfort Grip Handle
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Handle Type | Comfort Grip |
| Description | Multi-Purpose 6-in-1 Tool |
| Brand | Bon Tool |
Related Products
Adjustable Wrenches Durable chrome vanadium construction ProTouch™ grips provide extra comfort and reduces hand fatigue English and metric scales Extra wide capacity Hang hole for easy wall storage Meets or exceeds ANSI specifications
Diagonal Cutting Pliers Durable nickel chromium steel construction ProTouch™ grips provide extra comfort and reduces hand fatigue Induction hardened cutting edge stays sharper, longer Meets or exceeds ANSI specifications
Features: Standard length for most applications Fits over long bolts and studs Full hollow shafts facilitate work on stacked circuit boards or other long bolt applications Internal flanges provide soilid, twist-rsistant shaft anchor Premium chrome plated for smooth feel and corrosion resistance Meets or exceeds applicable ASME/ANSI specifications Handle end is color coded for easy identification Cushion-Grip handle allows for greater torque and comfort Tip-Ident® quickly identifies nut driver size
Features: A contractor's favorite! Use this 18" squeegee trowel to smooth a variety of coatings in concrete restoration, decorative concrete, drywall, or general construction The flexible blade is easy to control and provides the optimum coverage for materials The patented ProForm® soft grip handle (US Patent #D614,471S) is comfortable to grasp Extend the tools reach for ceilings or floors by connecting a threaded broom handle to the end The handle features a hang hole for convenient storage Product includes a blade protector to extend the life of the tool Proudly made in the USA Kraft ...
Klein Tools® 5" Lightweight Flush Cutter D275-5 Features: Designed to crimp insulated and non-insulated 10 to 22 AWG solderless terminals and connectors. Tapered nose design for working in confined spaces. Contoured thumb area for additional comfort and positive feel. Specially hardened cutter