Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2952924

MPN #: 1491124

Allpoints 1491124 Switch, Rocker, 12V, Red Lens

Product Description
  • Color: Black
  • Material: Plastic
  • Length: 1 1/4" | 32 Mm
  • Width: 11/16" | 17 Mm
  • Voltage: 12 V Ac
  • Includes: Red Lens
  • Type: (3) 1/4" Tab Terminals, Spst On/Off
  • Depth: 3/4" | 19 Mm
PRICE
$6.20

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1491124
TypeSwitch, Timer
Voltage12V V
ColorBlack
BrandAllPoints