Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Antunes

Model # :WBB2954186

MPN #: 7000868

Allpoints 1831191 Switch, Rocker, Dpst, On-Off For Roundup Food Equipment

Product Description
  • Color: Black
  • Width: 1" | 25 Mm
  • Height: 1-1/4" | 32 Mm
  • Voltage: 125/250 V Ac
  • Amp: 16 @ 125v | 16 @ 250v
  • Terminals: 1/4" Tab Terminals
  • Horse Power: 41278
  • Switch Action: On/Off
  • Switch Type: Dpst
  • Depth: 1-3/16" | 30 Mm
  • Note: Fits Opening 7/8" X
PRICE
$34.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number7000868
Amperage16 A
TypeSwitch, Timer
Voltage125, 250VAC V
ColorBlack
BrandAntunes